Enclosure, Screw Cover Drip-Shield, NEMA 3R, 30 x 30 x 12", Steel

Item #: 0780651

Cat #: A30R3012NK

UPC: 783510138035

$ 1080.47 EA
Company wide:
0 in stock
Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 3R, 30" x 30" x 12 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 3R, 30" x 30" x 12 Inch, Steel With Gray Powder Coat Finish

nVent Hoffman's Drip-Shield Screw-Cover, Type 3R Enclsoure is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510138035, A30R3012NK, HOFA30R3012NK

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Width: 30 in
Height: 30 in
Color: Gray
Material: Steel
Depth: 12 in
Mounting: Wall
Finish: Powder Coated, Painted
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Width: 30 in
Color: Gray
Depth: 12 in
Finish: Powder Coated, Painted
Knockouts: No
Height: 30 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 3R, NEMA 3