Series C F-frame Navy Circuit Breaker

Item #: 0780589

Cat #: FD3030VH09

UPC: 782114199060

$ 2824.26 EA
Company wide:
0 in stock

Overview

Series C F-frame Navy Circuit Breaker
Also known as: 782114199060, FD3030VH09, CUTFD3030VH09

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30