WIRED BODY ASSY 175W MT PSMH *** Discontinued ***

Item #: 0780537
Cat #: LPB175PMT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Appleton Mercmaster II Ballast Body, Lamp Type: 175 WTT Mogul Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Aluminum Mounting Hood, Ballast Body, Fixture Wattage: 175 WTT, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Aluminum, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Standard: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III *** Discontinued ***

Overview

Appleton Mercmaster II Ballast Body, Lamp Type: 175 WTT Mogul Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Aluminum Mounting Hood, Ballast Body, Fixture Wattage: 175 WTT, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Aluminum, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Standard: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III *** Discontinued ***
Also known as: LPB175PMT, APPLPB175PMT

Specifications

Wattage: 175
Type: Flood Light
Volts AC Range: 208, 240, 120
Material: Aluminum
Wattage: 175
Volts AC Range: 208, 240, 120
Type: Flood Light
Material: Aluminum

Customer Reviews

No reviews for this product
(0)