Variable Frequency Drive 3PH, N1, 480V, 125/150Hp

Item #: 0780532

Cat #: ACS580-01-180A-4

UPC:

$ 16745.85 EA
Company wide:
4 in stock
3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 150 Hp, Heavy Duty: 125 Hp, Normal Duty: 180 Amp, Heavy Duty: 156 Amp, Frame Size: R7: H: 34.65", W: 11.18", D: 14.57"

Overview

3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 150 Hp, Heavy Duty: 125 Hp, Normal Duty: 180 Amp, Heavy Duty: 156 Amp, Frame Size: R7: H: 34.65", W: 11.18", D: 14.57"

ACS580 drives are fitted with variable-speed cooling air fans. The cooling air must be free from corrosive materials and not exceed the maximum ambient temperature of 40°C for frames R1 to R9 (50°C with derating). The speed-controlled fans cool the drive only when needed, which reduces overall noise level and energy consumption.

Also known as: ACS580-01-180A-4, ABBACS58001180A4

Specifications

Phase: 3
Volts AC: 480
Horsepower: 125, 150
Type: General Purpose Drive
Family / Style: ACS580
Phase: 3
Horsepower: 125, 150
Family / Style: ACS580
Volts AC: 480
Type: General Purpose Drive