LED Glow Ring Flashlight, 5" x 2" x 13"

Item #: 0780514
Cat #: SPGL3C-BA
UPC: 012800525751
Call for price
Company wide:
0 in stock
Documents & Guides
LED Glow Ring Flashlight, L x W x H: 5" x 2" x 13", Aluminum Housing with Non-Slip Grip, (3) C RAYOVAC® Alkaline Batteries Included

Overview

LED Glow Ring Flashlight, L x W x H: 5" x 2" x 13", Aluminum Housing with Non-Slip Grip, (3) C RAYOVAC® Alkaline Batteries Included
Light up even the darkest areas with this outdoor flashlight. Designed in the USA, this light features a glow in the dark locator ring, which charges whenever the flashlight is in use. It’s also water resistant and drop tested, making it the perfect choice for your outdoor adventures.
Also known as: 012800525751, SPGL3C-BA, RAYSPGL3CBA

Specifications

Width: 2 in
Height: 13 in
Length: 5 in
Width: 2 in
Length: 5 in
Height: 13 in

Customer Reviews

No reviews for this product
(0)