DEWALT DCS577B (TOOL ONLY)

Item #: 0780507

Cat #: DCS577B

UPC: 885911537018

Company wide:
0 in stock
Documents & Guides
DEW DCS577B 60V WRM DRV SAW

Overview

DEW DCS577B 60V WRM DRV SAW

The 60 V MAX* 7-1/4 in. Framing saw features a blade oriented to the left of the motor and the handle positioned at the rear of the saw to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw achieves smooth, accurate cuts and long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.

Also known as: 885911537018, DCS577B, DEWDCS577B

Features & Benefits

  • Designed with blade oriented to the left of the motor and the handle positioned at the rear of the saw for easy line of sight
  • The saw has an electronic brake that helps stop the blade after the trigger is released
  • Bevel capacity of 53° with stops at 45° and 22.5°
  • Durable, high-grade magnesium shoe and an efficient brushless motor for smooth, accurate cuts and long runtime
  • Achieves 2-7/16 in. depth of cut at 90°
  • Includes a rafter hook that allows users to hang their tool for convenience
  • An integrated dust blower allows the user to clear its line of sight while cutting
  • Onboard blade wrench storage for convenience when changing blades

Specifications

Type: Cordless
Type: Cordless