3
more

20V MAX* XR® 18 GA Cordless Brad Nailer (Tool Only)
Item #: 0780496
Cat #: DCN680B
UPC: 885911482233
Company wide:
0
in stock
Documents & Guides
20V MAX* XR® 18 GA Cordless Brad Nailer (Tool Only), Tool-Free Selectable Trigger, Compatible with all DEWALT 20V MAX* Batteries (Sold Separately)
Overview
20V MAX* XR® 18 GA Cordless Brad Nailer (Tool Only), Tool-Free Selectable Trigger, Compatible with all DEWALT 20V MAX* Batteries (Sold Separately)
The DEWALT DCN680 18 gauge brad nailer drives 18 gauge brad nails from 5/8 In. to 2-1/8 In. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20 V MAX* lithium-ion battery the DCN680 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 V. nominal voltage is 18.
Also known as: 885911482233, DCN680B, DEWDCN680B
Specifications
| Type: | Nail Gun |
| Type: | Nail Gun |