MEL 49-44043 PF400 RECEPTACLE

Item #: 0780494
Cat #: FS491
UPC: 07945899356
$ 103.33 EA
Company wide:
0 in stock
Documents & Guides
SSA FS491 FLASHER MODULE

Overview

SSA FS491 FLASHER MODULE
The FS400 Series is a low leakage AC flasher designed to control LED, or resistive loads. This series offers a solid state output and may be ordered with an input voltage of 24 V to 240 V AC, in two ranges. It offers a factory fixed flash rate of 75 flashes per minute or may be ordered with a fixed custom flash rate ranging from 45 to 150 flashes per minute. The FS400 is the perfect solution for LED lamp flashing. Upon application of input voltage, the output energizes and the ON time begins. At the end of the ON time, the output de-energizes and the OFF time begins. At the end of the OFF time, the output energizes and the cycle repeats as long as input voltage is applied. Removing input voltage resets the output and the flash sequence.
Also known as: 07945899356, FS491, LFUFS491

Specifications

Type: Receptacle
Poles: 3
Color: Gray
Type: Receptacle
Color: Gray
Poles: 3

Customer Reviews

No reviews for this product
(0)