6 Module Frame For Mixo Inserts

Item #: 0780488

Cat #: CX-06TM

UPC:

$ 27.97 EA
Company wide:
0 in stock
Documents & Guides
Frame For Mixo Inserts, 6 Modules, For 6 Modular Inserts And Enclosures Size "104.27", Frame For Hoods

Overview

Frame For Mixo Inserts, 6 Modules, For 6 Modular Inserts And Enclosures Size "104.27", Frame For Hoods

The MIXO series is a system of modular units for special applications that uses the traditional ILME enclosures. Each enclosure can house different types of connections such as, for example: electric signals and contacts for the conduction of compressed air with pressure values of up to 8 bars. The inserts are arranged side by side to form a single compact block which is inserted into metallic frames with mandatory housings. Once the modules have been inserted and locked with the special tabs, the connector can then be inserted into the enclosure. The modular structure system makes it easy to access a series of contacts inserted in the frame (e.g., for substitution, checks or the addition of signals with new inserts for needs not foreseen during the initial installation) without having to disassemble the entire connector. The use of enclosures provides the possibility of innumerable applications. The MIXO series may be used with 5 different frame sizes. The following table lists the frames and the metallic enclosures that may be used.

Also known as: CX-06TM, MENCX06TM

Specifications

Spaces: 6
Spaces: 6