Cable Entrance Plate, 2-Gang, Non-Metallic, White

Item #: 0780455

Cat #: CER2

UPC: 018997104748

$ 4.81 EA
Company wide:
0 in stock
Cable Entrance Plate for Existing Cable, Non-Metallic, 2-Gang, White

Overview

Cable Entrance Plate for Existing Cable, Non-Metallic, 2-Gang, White

Protects cable and provides installation versatility. Removable lower plate for easier access to cables that are already run. Non-rusting, white paintable plastic. Designed to install LOW VOLTAGE Class 2 ONLY.

Also known as: 018997104748, CER2, ARLCER2, 2-Gang retro Nose plate

Specifications

Gangs: 2
Type: Cable Entrance Device
Mounting: Box
Material: Plastic
Color: White
Gangs: 2
Mounting: Box
Color: White
Type: Cable Entrance Device
Material: Plastic