Mini Bayonet Indicator Lamp, T3-1/4

Item #: 0780398

Cat #: SR120MB

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Miniature Bayonet Lamp, Lamp Type: T3-1/4, 0.01 Watts, 120V

Overview

Miniature Bayonet Lamp, Lamp Type: T3-1/4, 0.01 Watts, 120V
Also known as: SR120MB, CNDSR120MB

Specifications

Material: Die Cast Aluminum
Color: Gray
Material: Die Cast Aluminum
Color: Gray