Power Supply, DIN Rail Mount, 1PH, 4.3 - 5.0A, 90-264VAC, 24VDC

Item #: 0780386

Cat #: DM12405S

UPC: 047503086438

Company wide:
0 in stock
Power Supply, DIN Rail Mount, 1PH, 4.3 - 5.0A, 90-264VAC, 24VDCPower Supply, DIN Rail Mount, 1-Phase, 4.3 - 5.0 Amp, 90 - 264 Volt AC, Input, 24 Volt DC, Ouput, 120 Watt

Overview

Power Supply, DIN Rail Mount, 1PH, 4.3 - 5.0A, 90-264VAC, 24VDCPower Supply, DIN Rail Mount, 1-Phase, 4.3 - 5.0 Amp, 90 - 264 Volt AC, Input, 24 Volt DC, Ouput, 120 Watt

Acme’s new flagship line of DM Series DC power supplies are an innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space. Currently available in single and three phase models from 0.6 to 20 Amps (15-480 watts) these new power supplies provide the convenience of DIN-rail mounting for a toolless installation and the versatility of a standard auto-ranging input to cover the most applications with the fewest models.

Also known as: 047503086438, DM12405S, ACMDM12405S

Features & Benefits

  • All housings conveniently snap onto standard 35 mm DIN-rail assuring permanent mounting without the use of any tools
  • DC power now comes in a smaller package
  • Slimline single phase models measure as small as 32 mm wide to conserve valuable space on the DIN Rail and in the overall control cabinet
  • Universal input eliminates voltage gaps for full product application versatility

Specifications

Volts DC: 24
Type: Power Supply
Phase: 1
Wattage: 120
Volts DC: 24
Phase: 1
Type: Power Supply
Wattage: 120