Infrared Window

Item #: 0780316

Cat #: FLK-075-CLKT

UPC: 095969495851

$ 549.99 EA
Company wide:
0 in stock
Infrared Window, Features: Allows Infrared Devices to See Into Enclosure While Still Keeping Enclosure Closed and User Safe, 3" (75mm) Diameter & Withstands Electric Arcs Up To 50kA for 30 Cycles

Overview

Infrared Window, Features: Allows Infrared Devices to See Into Enclosure While Still Keeping Enclosure Closed and User Safe, 3" (75mm) Diameter & Withstands Electric Arcs Up To 50kA for 30 Cycles

Save Time and Conduct More Efficient Electrical Infrared Inspections Once you've installed a Fluke infrared window there is no more need to power down or remove panel doors – you may never have to open the panel door again. Inspections are now conducted quickly, easily and safer than they were before. Your greatest investment is not what's behind the panel door; your priority is to offer the ultimate protection for the electricians, engineers and inspectors who risk their lives every day doing their jobs.

Also known as: 095969495851, FLK-075-CLKT, FLUFLK075CLKT

Specifications

Size: 3
Standards: California Proposition 65
Size: 3
Standards: California Proposition 65