Tamper Resistant Receptacle, 15A, 125V, Biscuit

Item #: 0780310

Cat #: SCRS-15-TR-BI

UPC: 027557618243

$ 37.80 EA
Company wide:
116 in stock
Documents & Guides
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Biscuit, Designer Style, Satin Wall Plate Finish, 60 Hz

Overview

Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Biscuit, Designer Style, Satin Wall Plate Finish, 60 Hz

Claro, Satin, Tamper-resistant receptacle, 125V/15A in biscuit

Also known as: 027557618243, SCRS-15-TR-BI, LUTSCRS15TRBI

Specifications

Mounting: Insert
Type: Tamper-Resistant
Amps: 15
Color: Biscuit
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Type: Tamper-Resistant
Color: Biscuit