
15 Amp, 125V AC, All Weather 3-Outlet Power Block, 12/3, Length: 2ft
Item #: 0780285
Cat #: 3482SW8802
UPC: 029892034825
$ 32.06 EA
Company wide:
3
in stock
Documents & Guides
All Weather 3-Outlet Power Block. SEOW. Extra Flexible. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 2 ft. Color: Yellow.
Overview
All Weather 3-Outlet Power Block. SEOW. Extra Flexible. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 2 ft. Color: Yellow.
Also known as: 029892034825, 3482SW8802, SWC3482SW8802, three way
Features & Benefits
- HEAVY DUTY 2 foot 3-outlet all-copper wire extension cord recommended for use with heavy duty equipment and tools in extreme conditions
- HIGHLY VISIBLE bright yellow jacket provides extra safety as well as prevents loss and theft on jobsites
- EXTRA DURABLE oversized, clear molded plug prevent accidental bending or breaking and UL listed for your safety
- LIGHTED END shows power is on and cord is ready to use
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Volts AC: | 120 |
| Type: | 3 Outlet, Power Block, Weather Resistant |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Length: | 2 ft |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Length: | 2 ft |
| Color: | Yellow |
| Conductors: | 3 |
| Type: | 3 Outlet, Power Block, Weather Resistant |
| Amps: | 15 |
| Standards: | California Proposition 65 |