Lighting Transformer, Electronic, 75W, 12VDC, 120VAC, 0.63A

Item #: 0780282

Cat #: VS1275W

UPC: 797281471505

Company wide:
0 in stock
Documents & Guides
Lighting Transformer, Electronic Type, 75 Watt, 12 Volt DC Output, 120 Volt AC Input

Overview

Lighting Transformer, Electronic Type, 75 Watt, 12 Volt DC Output, 120 Volt AC Input
Also known as: 797281471505, VS1275W, HACVS1275W

Specifications

Wattage: 75
Volts AC: 120
Poles: 1
Volts DC: 12
Amps: 6.250
Wattage: 75
Poles: 1
Amps: 6.250
Volts AC: 120
Volts DC: 12