Non-Fused Disconnect, 40 Amp, 3-Pole

Item #: 0780225

Cat #: OT40FT3

UPC: 417019390808

$ 127.32 EA
Company wide:
9 in stock
Documents & Guides
Non-Fused Disconnect Switch. 40 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 40 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.

3-pole, front operated, door mounted switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle is not included

Also known as: 417019390808, OT40FT3, ABBOT40FT3

Specifications

Phase: 3
Poles: 3
Mounting: Door
Amps: 40
Type: Non-Fused
Phase: 3
Mounting: Door
Type: Non-Fused
Poles: 3
Amps: 40