4 AWG THHN/THWN-2 Stranded Copper Grey 2500'

Item #: 0780180

Cat #: 4THHNCSTRGRAX2500

UPC: 048243632282

$ 2.22 FT
Company wide:
0 in stock
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Grey, 2500 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Grey, 2500 ft. Reel.
Also known as: 048243632282, 4THHNCSTRGRAX2500

Specifications

Gauge: 4 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 4 AWG
Jacket: PVC
Color: Gray
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded