Back Panel For Enclosure, 20" x 16", Aluminum

Item #: 0780163

Cat #: BPJ2016AL

UPC: 785928215858

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 20" x 16", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Aluminum

Overview

Panel For Enclosure, 20" x 16", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928215858, BPJ2016AL, STBBPJ2016AL

Specifications

Height: 20 in
Width: 16 in
Material: Aluminum
Height: 20 in
Material: Aluminum
Width: 16 in