5" Fiberglass 45° Elbow, 36" Radius, Black

Item #: 0780142

Cat #: 5FG45X36

UPC:

Company wide:
0 in stock
5 Inch Fiberglass 45 Degree Sweep Elbow, 36 Inch Radius, Black

Overview

5 Inch Fiberglass 45 Degree Sweep Elbow, 36 Inch Radius, Black
Also known as: 5FG45X36

Specifications

Color: Black
Material: Fiberglass
Diameter: 5 in
Angle: 45°
Sweep Radius: 36 in
Color: Black
Diameter: 5 in
Sweep Radius: 36 in
Material: Fiberglass
Angle: 45°