Uninterruptible Power Supply, 120VAC, 15KVA, 13.5kW

Item #: 0780091

Cat #: K41511000000000

UPC: 743172066794

$ 16548.48 EA
Company wide:
0 in stock
Documents & Guides
Uninterruptible Power Supply, Tower, 120 Volt AC, 15 KVA, 13.5 kW

Overview

Uninterruptible Power Supply, Tower, 120 Volt AC, 15 KVA, 13.5 kW
Also known as: 743172066794, K41511000000000, CUTK41511000000000

Specifications

Volts AC: 120
Volt Amps: 15kVA
Wattage: 13500
Volts AC: 120
Wattage: 13500
Volt Amps: 15kVA