2" Liquidtight Steel Flex, Extreme Temp, Black, 50' Coil

Item #: 0780090

Cat #: LTXES07B-B

UPC: 786210106854

$ 92.56 FT
Company wide:
0 in stock
Documents & Guides
2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 50 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 50 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Also known as: 786210106854, LTXES07B-B, THBLTXES07BB

Specifications

Color: Black
Length: 50 ft
Material: Steel
Type: Extreme Temperature
Diameter: 2 in
Package Type: Coil
Color: Black
Material: Steel
Diameter: 2 in
Length: 50 ft
Type: Extreme Temperature
Package Type: Coil