16 AWG TFFN, Purple w/ Orange, 500'

Item #: 0780020

Cat #: 16TFFNSTRPURORAX50

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Purple w/ Orange, 500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Purple w/ Orange, 500 ft. Spool.
Also known as: 16TFFNSTRPURORAX50

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Color: Purple/Orange
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Color: Purple/Orange
Material: Copper
Conductors: 1
Jacket: Nylon
Stranding: Stranded