Relay, Overload, 1.0 - 5.0A, E1 Plus, Solid State

Item #: 0780016

Cat #: 193-ED1CB

UPC: 781180127984

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Overload, E1 Plus, 1.0 - 5.0 Amp, Solid State, 3 Phase

Overview

Relay, Overload, E1 Plus, 1.0 - 5.0 Amp, Solid State, 3 Phase

While the E1 Plus Overload Relay™ has been a valuable part of our portfolio for the past 18 years, this product will no longer be available for sale after April 2021.* Now is the time to migrate to the E100™ Electronic Overload Relay. The E100 is the next generation basic-tier electronic overload relay. It has enhanced features to better safeguard your motor investments, including increased accuracy and repeatability, a self-powered design with lower heat dissipation, and an aggressive component certification strategy.

Also known as: 781180127984, 193-ED1CB, ALB193ED1CB

Specifications

Phase: 3
Type: Adjustable, Overload Relay
Amps: 5
Amps Range: 1 - 5
Phase: 3
Amps: 5
Type: Adjustable, Overload Relay
Amps Range: 1 - 5