60A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0779920

Cat #: DFJ-60

UPC: 051712653374

$ 124.42 EA
Company wide:
174 in stock
Documents & Guides
60 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

Overview

60 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

The Bussmann series DFJ drive fuse is a high speed, current limiting fuse that provides maximum protection for AC and DC drives and controllers and meet NEC® branch circuit protection requirements. The drive fuse has the lowest I2t of any branch circuit fuse to protect power semiconductor devices that utilize diodes, GTOs, SCRs and SSRs.

Also known as: 051712653374, DFJ-60, BUSDFJ60

Specifications

Volts DC: 450
Class: J
Volts AC: 600
Mounting: Cartridge
Amps: 60
Speed: High-Speed
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Volts DC: 450
Volts AC: 600
Amps: 60
Interrupt Rating DC: 100 kA
Class: J
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating AC: 200 kA