Pedestal, Bolt-Down, 23in tall

Item #: 0779917

Cat #: AP23B88

UPC: 783510377304

$ 1434.51 EA
Company wide:
0 in stock
Bolt-Down Pedestal, 23.00x8.00x8.00, Gray, Steel

Overview

Bolt-Down Pedestal, 23.00x8.00x8.00, Gray, Steel

Bolt-Down Pedestal is available in two heights. The vertical tube has rigid one-piece construction. Rigid cast aluminum base flanges bolt to the vertical tube. Pedestal has ANSI 61 medium-gray or RAL 7035 textured light-gray polyester powder paint finish. Tapped mounting holes in the top of pedestal allow attachment to operator interface base with cutout, swivel, swivel tilt or angle adapter. Hardware and gasket to attach enclosure are included.

Also known as: 783510377304, AP23B88, HOFAP23B88

Specifications

Height: 23 in
Depth: 8 in
Color: Gray
Width: 8 in
Finish: Powder Coated
Weight: 23.500 lb
Height: 23 in
Color: Gray
Finish: Powder Coated
Depth: 8 in
Width: 8 in
Weight: 23.500 lb