
$ 29.08 EA
Company wide:
3
in stock
Documents & Guides
Pre-Polished Fiber Optic Connector, FastCAM, SC Style, Multimode, Application: 50/125µm, Laser Optimized OM3 & OM4, Color: Aqua
Overview
Pre-Polished Fiber Optic Connector, FastCAM, SC Style, Multimode, Application: 50/125µm, Laser Optimized OM3 & OM4, Color: Aqua
FastCAM Pre-polished Connector, SC (Aqua), 50/125um L.O. Multimode
Also known as: 078477353608, 49991-LSC, LEV49991LSC
Specifications
| Color: | Aqua |
| Type: | Multimode |
| Connector Type: | SC |
| Color: | Aqua |
| Connector Type: | SC |
| Type: | Multimode |