Wiring Duct, Narrow Slot, 1.25" x 2" x 6', PVC, Gray

Item #: 0779898

Cat #: F1X2LG6

UPC: 074983375110

$ 6.30 FT
Company wide:
2,574 in stock
Narrow Slot Wire Duct. H x W x L: 2" x 1.25" x 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Narrow Slot Wire Duct. H x W x L: 2" x 1.25" x 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Panduct ® Type C Wiring Duct Cover with protective film reduces scrap and labor costs by protecting the surface during storage, handling, and installation. Film remains adhered during cutting and is easily removed without leaving a sticky residue for faster and cleaner installations. Features a convenient writing surface for improved productivity.

Also known as: 074983375110, F1X2LG6, PDTF1X2LG6

Specifications

Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 1.250 in
Height: 2 in
Material: PVC
Width: 1.250 in
Color: Gray
Length: 6 ft

Customer Reviews

No reviews for this product
(0)