1.9 HP 200 PSI Oil Free High Pressure Low Noise Vertical Portable Compressor

Item #: 0779765

Cat #: D55168

UPC: 028877575544

Company wide:
0 in stock
Documents & Guides
DEW D55168 15 GALLON CMPRSR. 15 GALLON. 200 PSI

Overview

DEW D55168 15 GALLON CMPRSR. 15 GALLON. 200 PSI

The DEWALT® D55168, heavy duty 15 Gallon, 225 PSI wheeled compressor is an oil-free compressor that delivers 5.4 CFM at 90 PSI, with an efficient, high-pressure technology that allows for longer tool runtime and increased pump/motor life. This compressor is perfect for powering a dual-action sander or a random orbit sander, or fastening using impact wrenches and ratchet wrenches, or powering grinders, cut-off tools, and reciprocating saws. Also useful in supplying power for spray guns in painting, gluing, or lacquering applications. Compact design allows for easy transport and storage.

Also known as: 028877575544, D55168, DEWD55168

Specifications

Standards: California Proposition 65
Standards: California Proposition 65