1
more

30mm Iprox Clone, Dc, Sh 15mm Sn, No 2m Cbl
Item #: 0779762
Cat #: E59-M30A115C02-D1
UPC: 786685879475
$ 302.75 EA
Company wide:
0
in stock
Documents & Guides
30mm Iprox Clone, Dc, Sh 15mm Sn, No 2m Cbl
Overview
30mm Iprox Clone, Dc, Sh 15mm Sn, No 2m Cbl
Also known as: 786685879475, E59-M30A115C02-D1, CUTE59M30A115C02D1
Specifications
| Size: | 30 mm |
| Size: | 30 mm |