KICHLER 1672-OZ

Item #: 0779723

Cat #: 1672OZ

UPC: 783927198011

$ 964.99 EA
Company wide:
0 in stock
Documents & Guides
KICHLER 1672-OZ

Overview

KICHLER 1672-OZ

Named after renowned Dutch architect, Hendrik Berlage, the Hendrik Collection is a gorgeous family of contemporary fixtures that honor the man who was regarded by many as the "Father of Modern architecture". Much like Berlage himself, The Hendrik Collection is regarded as an intermediary between modern and traditional styles. Classic lines are enhanced with a soft touch of current style cues to work in a number of aesthetic environments. The warm hue of our Olde Bronze finish is partnered with light umber etched glass for a fantastic balance of natural color. The 5-light Hendrik Chandelier uses 100-watt (max.) bulbs, measures 24 " in diameter with a body height of 21 ". It comes complete with 104" of extra lead wire as well, allowing for easy installation.

Also known as: 783927198011, 1672OZ, KIC1672OZ

Specifications

Wattage: 100
Material: Bronze, Steel
Wattage: 100
Material: Bronze, Steel