KIC 3475OZ MINI PENDANT 1LT

Item #: 0779722

Cat #: 3475OZ

UPC: 783927198530

$ 249.99 EA
Company wide:
0 in stock
Documents & Guides
KIC 3475OZ MINI PENDANT 1LT

Overview

KIC 3475OZ MINI PENDANT 1LT

Named after renowned Dutch architect, Hendrik Berlage, the Hendrik Collection is a gorgeous family of contemporary fixtures that honor the man who was regarded by many as the "Father of Modern architecture". Much like Berlage himself, The Hendrik Collection is regarded as an intermediary between modern and traditional styles. Classic lines are enhanced with a soft touch of current style cues to work in a number of aesthetic environments. The warm hue of our Olde Bronze finish is partnered with satin-etched glass for a fantastic balance of natural color. The 1-light Hendrik Mini-Pendant uses a 100-watt (max.) bulb, measures 5 " in diameter with a body height of 7 ". It comes complete with 104" of extra lead wire as well, allowing for easy installation.

Also known as: 783927198530, 3475OZ, KIC3475OZ

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Olde Bronze
Volts AC: 120
Base: Medium Screw (E26)
Color: Olde Bronze
Wattage: 100
Volts AC: 120