KICHLER 5078-OZ

Item #: 0779720
Cat #: 5078OZ
UPC: 783927198639
$ 364.99 EA
Company wide:
0 in stock
Documents & Guides
KICHLER 5078-OZ

Overview

KICHLER 5078-OZ
Named after renowned Dutch architect, Hendrik Berlage, the Hendrik Collection is a gorgeous family of contemporary fixtures that honor the man who was regarded by many as the "Father of Modern architecture". Much like Berlage himself, The Hendrik Collection is regarded as an intermediary between modern and traditional styles and is now suited for your bathroom. Classic lines are enhanced with a soft touch of current style cues to work in a number of aesthetic environments. The antique look provided by our Olde Bronze finish is partnered with the etched umber glass for a fantastic warm and frosted color palate. The 3-light wall sconce uses a 100-watt (max.) bulb and measures 24" wide by 8" high. This fixture may be installed with the glass up or down and is U.L. listed for damp location.
Also known as: 783927198639, 5078OZ, KIC5078OZ

Specifications

Wattage: 100
Material: Bronze, Steel
Type: Bath Bracket
Wattage: 100
Type: Bath Bracket
Material: Bronze, Steel

Customer Reviews

No reviews for this product
(0)