This product may not be available in all locations.

Actuator, Off-On/I-O, Red/Yellow, 88 x 88mm, IP65, Type N
Item #: 0779707
Cat #: 194L-HE8N-175
UPC: 662468863476
Call for price
Company wide:
0
in stock
Documents & Guides
Actuator, Off-On/O-I, Red/Yellow, 88 mm x 88 mm, IP65, Nema 3/3R/12, for 194E-40 - 100A, Type N
Overview
Actuator, Off-On/O-I, Red/Yellow, 88 mm x 88 mm, IP65, Nema 3/3R/12, for 194E-40 - 100A, Type N
Also known as: 662468863476, 194L-HE8N-175, ALB194LHE8N175
Specifications
| IP/NEMA Rating: | NEMA 1, IP65, NEMA 3R, NEMA 12, NEMA 3 |
| Type: | 2 Position, Actuator Handle |
| Size: | 88 x 88 mm |
| IP/NEMA Rating: | NEMA 1, IP65, NEMA 3R, NEMA 12, NEMA 3 |
| Size: | 88 x 88 mm |
| Type: | 2 Position, Actuator Handle |