60A,ILK,3P4W,MG,304,277/480V,FC

Item #: 0779669

Cat #: DBRF630406000

UPC: 708917135081

$ 13794.05 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF630406000 60A ILK 3P4

Overview

THB DBRF630406000 60A ILK 3P4
Also known as: 708917135081, DBRF630406000, THBDBRF630406000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60