400A,ILK,4P5W,MG,516,3PY120/208,FC

Item #: 0779658

Cat #: DBRF451640000

UPC: 708917304951

$ 60867.99 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF451640000 400A ILK 4P

Overview

THB DBRF451640000 400A ILK 4P
Also known as: 708917304951, DBRF451640000, THBDBRF451640000

Specifications

Material: Cast Aluminum
Amps: 400
Material: Cast Aluminum
Amps: 400