400A,ILK,4P5W,MG,504,0K0,3PY480,FC

Item #: 0779654

Cat #: DBRF4504400K0

UPC: 708917269830

$ 61342.27 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF4504400K0 400A ILK 4P

Overview

THB DBRF4504400K0 400A ILK 4P
Also known as: 708917269830, DBRF4504400K0, THBDBRF4504400K0

Specifications

Material: Cast Aluminum
Amps: 400
Material: Cast Aluminum
Amps: 400