400A,ILK,3P4W,MG,414,3P600V,FC

Item #: 0779649

Cat #: DBRF441440000

UPC: 708917276005

$ 59985.47 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF441440000 400A ILK 3P

Overview

THB DBRF441440000 400A ILK 3P
Also known as: 708917276005, DBRF441440000, THBDBRF441440000

Specifications

Material: Cast Aluminum
Amps: 400
Material: Cast Aluminum
Amps: 400