400A,ILK,3P4W,MG,407,3P250V,FC

Item #: 0779644

Cat #: DBRF440740000

UPC: 708917313489

$ 59985.47 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF440740000 400A ILK 3P

Overview

THB DBRF440740000 400A ILK 3P
Also known as: 708917313489, DBRF440740000, THBDBRF440740000

Specifications

Material: Cast Aluminum
Amps: 400
Material: Cast Aluminum
Amps: 400