Cable Staple, Non-Metallic, 1/2 x 1", Zinc Plated

Item #: 0779637

Cat #: RX505

UPC: 781002307150

$ 0.04 EA
Company wide:
0 in stock
Cable Staple, Non-Metallic, 1/2 x 1 Inch, Zinc Plated, Cable Size 14/2 and 12/2

Overview

Cable Staple, Non-Metallic, 1/2 x 1 Inch, Zinc Plated, Cable Size 14/2 and 12/2

RX Staples are used to fasten 14/2 or 12/2 cable to wooden studs. They are manufactured from low carbon steel and zinc plated for corrosion resistance.

Also known as: 781002307150, RX505, DOTRX505

Specifications

Width: 1/2 in
Length: 1 in
Material: Low Carbon Steel
Finish: Zinc Plated, Black Painted
Allowable Gauge Range: 12
Width: 1/2 in
Material: Low Carbon Steel
Allowable Gauge Range: 12
Length: 1 in
Finish: Zinc Plated, Black Painted