Compact Fluorescent Lamp, 26W, Twist, 4100K

Item #: 0779628
Cat #: EL/mdTQS 26W T2 4.1K
UPC: 046677414085
$ 9.18 EA
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Twist, 4100K, Medium Base, Lumens: 1800, 82 CRI *Philips Part # 41408-6* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 26 Watt, Twist, 4100K, Medium Base, Lumens: 1800, 82 CRI *Philips Part # 41408-6* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 046677414085, EL/mdTQS 26W T2 4.1K, PHIELMDTQS26WT241K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Base: Medium Screw (E26)
Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Lumens: 1800
Wattage: 26
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)