13 Watt EL/mDT2 6500K CFL

Item #: 0779627
Cat #: SBC- EL/mdTQ 13W T2 6.5K 3PK
UPC: 046677418076
$ 7.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
13 Watt EL/mDT2 6500K CFLCompact Fluorescent Lamp, 13W, Bulb: EL/mdT2 (Mini-Twist), Base: Medium Screw (E26), Lumens: 810, CRI: 82, Color Temperature: 6500K, Rated Average Life: 10,000 Hrs.

Overview

13 Watt EL/mDT2 6500K CFLCompact Fluorescent Lamp, 13W, Bulb: EL/mdT2 (Mini-Twist), Base: Medium Screw (E26), Lumens: 810, CRI: 82, Color Temperature: 6500K, Rated Average Life: 10,000 Hrs.
Also known as: 046677418076, SBC- EL/mdTQ 13W T2 6.5K 3PK, PHIELMDT213W65K3PK

Specifications

Shape: EL/mDT2 (Mini-Twister)
Color Temperature: 6500 (Daylight)
Lumens: 810
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Lumens: 810
Wattage: 13
Volts AC: 120
Color Temperature: 6500 (Daylight)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)