Locking Connector, 15A, 125V, L7-15R, Black/White

Item #: 0779617

Cat #: HBL7506C

UPC: 783585177908

Company wide:
0 in stock
Documents & Guides
Locking Devices, Twistlock, Industrial, Female Connector Body, 1 Pole2-wire Nongrounding, L1-15r, Screw Terminal, Black And White

Overview

Locking Devices, Twistlock, Industrial, Female Connector Body, 1 Pole2-wire Nongrounding, L1-15r, Screw Terminal, Black And White
Also known as: 783585177908, HBL7506C, KELHBL7506C

Features & Benefits

  • Ribbed nylon housing provides secure, impact and chemical resistant grip
  • Superior cord grip design protects terminations from excess strain
  • Integral VARI-SIZE insert accomodates a wide range of cord diameters

Specifications

Volts AC: 120
Type: Connector, Non-Grounding
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: L7-15R
Volts AC: 120
Color: Black/White
Material: Nylon
Type: Connector, Non-Grounding
Amps: 15
NEMA Configuration: L7-15R