
Transformer, Industrial Control, 750VA, Multi-Tap, Open, Fuse Clips
Item #: 0779612
Cat #: X4750PS1
UPC: 804325367509
$ 1179.89 EA
Company wide:
4
in stock
Documents & Guides
750 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115, 120, 110 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.
Overview
750 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115, 120, 110 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.
750 VA rating 6 terminal transformer with 6.52 output amps with a primary fuse block and a secondary fuse clip
Also known as: 804325367509, X4750PS1, ABBX4750PS1
Specifications
| Volt Amps: | 750 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 200/220/440, 208/230/460, 240/480 |
| Amps: | 6.520 |
| Volt Amps: | 750 |
| Secondary Voltage: | 120, 115, 110 |
| Amps: | 6.520 |
| Phase: | 1 |
| Primary Voltage: | 200/220/440, 208/230/460, 240/480 |