18mm Std Ind Prox 2w Ac 3m Cable

Item #: 0779609

Cat #: E57LAL18A2E3

UPC: 782113795560

$ 448.73 EA
Company wide:
0 in stock
Documents & Guides
18mm Std Ind Prox 2w Ac 3m Cable

Overview

18mm Std Ind Prox 2w Ac 3m Cable
Also known as: 782113795560, E57LAL18A2E3, CUTE57LAL18A2E3

Specifications

Type: Inductive Proximity Sensor
Type: Inductive Proximity Sensor