100W HPS Roadway

Item #: 0779598

Cat #: OVH10SPV3DH4

UPC: 662401549078

Call for price
Company wide:
0 in stock
Documents & Guides
Area Light Fixture, Roadway, 100W HPS, 240V, Multi-Tap Ballast.

Overview

Area Light Fixture, Roadway, 100W HPS, 240V, Multi-Tap Ballast.
Also known as: 662401549078, OVH10SPV3DH4, COOOVH10SPV3DH4, Cobra Head

Specifications

Wattage: 100
Color: Gray
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Light Technology: HID
Color: Gray
Volts AC Range: 120 - 277