30A,ILK,3P4W,MG,304,277/480V,FC

Item #: 0779577

Cat #: DBRF330403000

UPC: 708917140627

$ 13082.49 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF330403000 30A ILK 3P4

Overview

THB DBRF330403000 30A ILK 3P4
Also known as: 708917140627, DBRF330403000, THBDBRF330403000

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30