200A,ILK,4P5W,MG,504,3PY480V,FC,0K0

Item #: 0779546

Cat #: DBRF2504200K0

UPC: 708917314516

$ 38482.57 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF2504200K0 200A ILK 4P

Overview

THB DBRF2504200K0 200A ILK 4P
Also known as: 708917314516, DBRF2504200K0, THBDBRF2504200K0

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200