200A,ILK,3P4W,MG,407,3P250V,FC

Item #: 0779536

Cat #: DBRF240720000

UPC: 708917184553

$ 32132.68 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF240720000 200A ILK 3P

Overview

THB DBRF240720000 200A ILK 3P
Also known as: 708917184553, DBRF240720000, THBDBRF240720000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200