Wire Compartment and Terminator

Item #: 0779505

Cat #: 120-000065-00

UPC: 727900714737

Company wide:
0 in stock
Wire Compartment and Terminator, Compatible With: eW Profile Powercore.

Overview

Wire Compartment and Terminator, Compatible With: eW Profile Powercore.

eW® Profile Powercore is a direct line voltage under cabinet LED fixture for common task lighting and display case applications. Available in 2700 K or 4000 K color temperatures, eW Profile Powercore is suitable for new installations and retrofit upgrades requiring superior illumination quality with dramatic energy savings. Onboard Powercore® digital power processing technology maximizes output efficiency and eliminates the need for external power supplies. Combined with an ultra low profile housing, three fixture lengths, versatile jumper options, and housing colors to match any environment, eW Profile Powercore offers an unprecedented level of contractorfriendly installation.

Also known as: 727900714737, 120-000065-00, CKI12000006500

Specifications

Color: White
Light Technology: LED
Color: White
Light Technology: LED